Beli n nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nozzle Set Replacement for Jerry Can (Nosel Jerigen)
    Mulai

    Rp109.900

    TRUSCO Nozzle Set Replacement for Jerry Can (Nosel Jerigen)
    Deskripsi:
    By installing the nozzle, transfer of other containers can be done smoothly.
  2. KURITA Nozzle for Air Duster Gun
    Mulai

    Rp539.900

    KURITA Nozzle for Air Duster Gun
    Deskripsi:
    Usage:For a wide range of air blow.
    atribut:
    • Material: Brass rod made
    • Weight (g): 70
    • Hole Diameter (phi mm): (Horizontal) 9.5
    • Nozzle Length (mm): 58.0
    • Width Across Flat (mm): (Allen) 19
    • Nozzle Mounting Part: G1/8
    • Air Jetting Amount (L/minute): 840 (0.5MPa at the time)
  3. TOKINARC N Nozzle (Nosel Las)
    37%
    Mulai

    Rp189.900

    TOKINARC N Nozzle (Nosel Las)
    atribut:
    • Color: Chrome Metallic
  4. KURITA Nozzle for Air Duster Gun
    Mulai

    Rp79.900

    KURITA Nozzle for Air Duster Gun
    Deskripsi:
    -Several times the air volume compared with the normal nozzle(N-AG45)can be obtained.
  5. TRUSCO Magnetic Nozzle for Supplying Cutting Fluid
    Mulai

    Rp1.299.900

    TRUSCO Magnetic Nozzle for Supplying Cutting Fluid
    Deskripsi:
    -800N Powerful magnet allows easy installation in any position.-The angle and direction of the nozzle can be freely determined.-Additional threaded holes Rc1/4 are drilled so you can use two nozzles.-Two independent threaded holes are provided.-For cutting fluid supply.
    atribut:
    • Number of Nozzles: 1
    • Nozzle Length: 320mm
    • Hole Diameter: 1/4
    • Adhesion Strength: 800N
    • Cutting Fluid Inlet: 13.5mm
    • Valve: Yes
    • Adaption Fluid: Water-Soluble Cutting Fluid, Oil Cutting Fluid
    • Maximum Working Fluid Pressure: 3.46kg/cm²
    • Purpose of Use: For cutting fluid supply.
  6. Vessel Super Slim Nozzle
    Mulai

    Rp9.899.900

    Vessel Super Slim Nozzle
    Deskripsi:
    -A nozzle type ionizer with a super compact slim body.-Standardly equipped with a rotating corner nozzle that can change the blowing direction by turning the nozzle and it can be installed anywhere.-Optimal to install in a narrow place.-Equipped with a 6 electrode terminal for cross wiring of DC24V and taking out high voltage error signal. -Prevention of liquid staining during replenishment tasks, attachment to chuck boards, and measures against defective driving of the parts feeder.-Standard nozzle (attached)
    atribut:
    • Power: DC 24 ±5% ripple (P-P)10% or lessV
    • Electricity consumption: 100mA
    • Working Air Pressure: 0.1 to 0.6MPa
    • Working Environment Temperature: 5 to 40°C
    • Generated Ozone Volume: 0.05ppm or less (at 0.2MPa, measurement distance 50mm)
    • Ion Balance: ±10V (standard nozzle mounted, at 0.3MPa, distance 150mm)
    • Static Elimination Method: Piezoelectric High-Frequency Alternating Current Corona Discharge Type
    • Width x Depth x Height: 109.6x27.5x28mm
    • Working Ambient Humidity: 35 to 65%RH (but free of condensation-freezing)
  7. TRUSCO Nozzle Standard for Air Duster (Nosel Udara)
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    TRUSCO Nozzle Standard for Air Duster (Nosel Udara)
    Deskripsi:
    It is possible to use it as a long nozzle if you change the nozzle according to the application.
    atribut:
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): 2
  8. KURITA Cyclon Nozzle
    Mulai

    Rp989.900

    KURITA Cyclon Nozzle
    Deskripsi:
    -It is a power injection nozzle of a shock with continuous ejection.-By the effect of intermittent wave, water, etc. accumulated in the dent is ejected.
    atribut:
    • Nozzle Length (mm): 54.5
    • Nozzle Opening Diameter (mm): 2.5
    • Nozzle Mounting Port: G1/8
  9. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    65%
    Mulai

    Rp95.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  10. HAKKO Nozzle/1.6mm
    Mulai

    Rp349.900

    HAKKO Nozzle/1.6mm
    Deskripsi:
    atribut:
    • Size (Inner DiameterxOuter Diameter): 1.6x3.0mm
  11. TRUSCO Oil Funnel Replacement Nozzle (Corong Oli)
    Mulai

    Rp26.900

    TRUSCO Oil Funnel Replacement Nozzle (Corong Oli)
    atribut:
    • Material: Nozzle: polyethylene (PE), mounting cap: polypropylene (PP)
    • Weight (g): 10
    • Type: Short
    • Nozzle Length (mm): 160
  12. HENKE Nozzle for Dispensing
    Mulai

    Rp689.900

    HENKE Nozzle for Dispensing
    Deskripsi:
    -HENKE can be connected to all plastic syringe to support fine dispensing.-Lure chip tip, lure lock are shared.
    atribut:
    • Total Length: 98mm
    • Compatible Syringe: HENKE Made All Plastic Syringe
    • Nozzle Materials: Stainless Steel (SUS304)
    • Joint Part Materials: Polypropylene (PP)
  13. HAKKO Nozzle Holder
    Mulai

    Rp439.900

    HAKKO Nozzle Holder
    Deskripsi:
    atribut:
    • Item Name: Nozzle holder 10mm
    • Compatible Model: FV-310
  14. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp209.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  15. Takagi Nozzle Six (Semprotan Air)
    Mulai

    Rp389.900

    Takagi Nozzle Six (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-With a water-saving lever that can adjust the water amount.
    atribut:
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Height: 210mm
    • Heat Resistant Temperature: 60°C
    • Height at Connector Connection: 257mm
    • Material: ABS resin, polyacetal (POM) Stainless Steel, NBR, EPDM
  16. HAKKO Nozzle/Spatula
    Mulai

    Rp129.900

    HAKKO Nozzle/Spatula
    Deskripsi:
    atribut:
    • Compatible Model: FV-310
  17. TRUSCO Coolant Liner (Flat Nozzle)
    Mulai

    Rp79.900

    TRUSCO Coolant Liner (Flat Nozzle)
    atribut:
    • Size: 1/4
    • Dimensions d (mm): 1.6
    • Dimension D (mm): 5
    • Dimension W (mm): 30
    • Dimensions h1 (mm): 7.5
    • Dimension H (mm): 3/8(9.6)
    • Nozzle Width: 10mm
    • Dimension L (mm): 30
    • Dimensions h (mm): 16
  18. Vessel Pinpoint Nozzle
    Mulai

    Rp12.999.900

    Vessel Pinpoint Nozzle
    Deskripsi:
    -Ultra compact and lightweight pinpoint nozzle incorporating a high-voltage power supply compactly.-Using compressed air, it can perform static elimination and dust removal with powerful wind power.-Adopting a stable high-voltage winding transformer with output, it generates abundant ion.-Because it is possible to output a driving abnormality signal externally, you can check the operation even at a remote position.-Can connect multiple units and supply power with daisy chain.-For static elimination and removal of electronic devices and glass circuit board.-For static elimination process of the lens unit, CD, DVD, wafer and others.-For preventing film electro static charge of the food packaging machine.-CE:EC Directive(EMC Directive/RoHS Directive)Compliant
    atribut:
    • Cutting Diameter: 18
    • Blade length: 7mm
    • Head diameter: 8.0mm
    • Head Length: 22mm
    • Total Length: 120mm
    • Shank Diameter: 16mm
    • Material: High Speed Steel (SKH56)
Daftar Harga n nozzle Terbaru October 2026
TRUSCO Nozzle Set Replacement for Jerry Can (Nosel Jerigen)Rp109.900
HAKKO Nozzle (Welding Tip)Rp129.900
KURITA Nozzle for Air Duster GunRp539.900
TOKINARC N Nozzle (Nosel Las)Rp189.900
KURITA Nozzle for Air Duster GunRp79.900
TRUSCO Magnetic Nozzle for Supplying Cutting FluidRp1.299.900
Vessel Super Slim NozzleRp9.899.900
TRUSCO Nozzle Standard for Air Duster (Nosel Udara)Rp149.900
KURITA Cyclon NozzleRp989.900
TRUSCO Nozzle Air Duster Standard (Nosel Udara)Rp95.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)